Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.563
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667831
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668121
Pressure Angle:
14.5
GD105A
Description
GD105A CHANGE SPUR GEAR ; 105T 8-3/4" DIA PITCH 14-1/2DEG CI
Part # GD105A
BDI # 161773
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668102
Pressure Angle:
14.5