GD42B
Description
GD42B CHANGE SPUR GEAR ; 42T 3.5" DIA PITCH 14-1/2DEG CAST IRON
Part # GD42B
BDI # 161710
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667650
Pressure Angle:
14.5
TS1242 X 1-3/8 3/8X3/16KW 2SS
Description
TS1242 X 1-3/8 3/8X3/16KW 2SS SPUR GEAR
Part # TS1242 X 1-3/8 3/8X3/16KW 2SS
BDI # 24922954
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9