Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
114.3
NCG8100
Description
NCG8100 CHANGE GEAR ; 1-3/8IN BORE 12-1/2IN PD 8 DP 100T 14.5
Part # NCG8100
BDI # 320507
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
12.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Type C1 | Without Hub | CGB8 Change Gear Bushing Bore 1-1/8
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
317.5
NCG1074
Description
NCG1074 SPUR CHANGE GEAR ; POR 14.5DEG 74T 1" BUSH 7.6" OD NON RET
Part # NCG1074
BDI # 320169
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type C1 | Without Hub | CGB10 Change Gear Bushing Bore 1
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
187.96