Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.375
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667733
Pressure Angle:
14.5
C1070 NF70 X 1-1/4 W/ KW AND SS
Description
C1070 NF70 X 1-1/4 W/ KW AND SS ; SPUR GEAR
Part # C1070 NF70 X 1-1/4 W/ KW AND SS
BDI # 22369787
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
667661
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667570
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667860
Pressure Angle:
14.5