S1256 DWG 6026-152-500 MTO
Description
S1256 DWG 6026-152-500 MTO SPUR GEAR ; 12DP 14.5DEG PA 56T 3/4IN FACE
Part # S1256 DWG 6026-152-500 MTO
BDI # 23767654
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
118.542
GD56B
Description
GD56B CHANGE SPUR GEAR ; 56T 4.667" DIA PITCH 14-1/2DEG CI
Part # GD56B
BDI # 161724
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668755
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671493
Pressure Angle:
14.5