Page 1 of 2

Next

Compare
SAFE22320C

COMPARE

SAFE22320C

Description
SAFE22320C PILLOW BLOCK ROLLER BEARING ; POR

LINKBELT

Part # SAFE22320C

BDI # 574158

Features

Inch - Metric: Inch
Other Features: Double Row | Closed End Cover
Global Part Number GPN: 516341
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 13.9

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 133.35

Price Inventory : Available to order
Request A Price QTY
SUCP211-32CCFG1

COMPARE

SUCP211-32CCFG1

Description
SUCP211-32CCFG1 PILLOW BLOCK BEARING ; 2"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-32CCFG1

BDI # 20861727

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Request A Price QTY
SUCP212-39CCFG1

COMPARE

SUCP212-39CCFG1

Description
SUCP212-39CCFG1 PILLOW BLOCK BEARING ; 2-7/16"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP212-39CCFG1

BDI # 20861745

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Request A Price QTY
UCP-2MFG1

COMPARE

UCP-2MFG1

Description
UCP-2MFG1 PILLOW BLOCK BEARING ; 8.625LX2.375W FOOD GRADE SOLID LUBE

NTN

Part # UCP-2MFG1

BDI # 21451988

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | Black Oxide Coated Insert
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Request A Price QTY
SUCP212-39C0FG1

COMPARE

SUCP212-39C0FG1

Description
SUCP212-39C0FG1 PILLOW BLOCK BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCP212-39C0FG1

BDI # 21973747

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Request A Price QTY