P12C

COMPARE

P12C

Description
P12C LINEAR PLAIN BEARING ; 19.05MM BORE 23.8MM BSE TO CNTR 4BLT

PBC LINEAR

Part # P12C

BDI # 21453605

Features

Enclosure: None
Inch - Metric: Inch
Length Thru Bore - Millimeter: 41.275
Nominal Bolt Center Across Shaft - Millimeter: 61
Other Features: Compensated ID | PTFE Coated

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY