1LE22214AB212AA3
Description
1LE22214AB212AA3 AC MOTOR ; 100HP 1800RPM 3PH 405T TEFC
Part # 1LE22214AB212AA3
BDI # 21456756
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214AB212AA3
Description
1LE23214AB212AA3 3PH AC MOTOR ; 100HP 1800RPM 405T TEFC
Part # 1LE23214AB212AA3
BDI # 21456884
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214CB112AA3
Description
1LE23214CB112AA3 AC MOTOR ; POR NON RETURNABLE CI 445T 460V 60HZ
Part # 1LE23214CB112AA3
BDI # 21595618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted