35BS42H 7/8
Description
35BS42H 7/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 7/8 BORE
Part # 35BS42H 7/8
BDI # 20640993
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BS42H 5/8
Description
35BS42H 5/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 5/8 BORE
Part # 35BS42H 5/8
BDI # 20640991
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
35BS42H 1-1/8
Description
35BS42H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 42 TEETH 1-1/8 BORE
Part # 35BS42H 1-1/8
BDI # 20640985
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Finished Bore
50BS42H 1-1/2
Description
50BS42H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 42 TEETH 1-1/2 BORE
Part # 50BS42H 1-1/2
BDI # 20643039
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
60BS42H 1-1/4
Description
60BS42H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 42 TEETH 1 -1/4 BORE
Part # 60BS42H 1-1/4
BDI # 20644227
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore