3J 3/8
Description
3J 3/8 SLEEVE CPLG FLANGE ; 3/8" BORE 2-1/16" OD 1-1/4" HUB
Part # 3J 3/8
BDI # 618365
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.062
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
31.75
Coupling Type:
Elastomeric Coupling
Torque:
TPR 60In-Lbs
MSB-17B24-E06S
Description
MSB-17B24-E06S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561732
BDI # 846523
Features
Bore Profile:
Straight | Finished
Power Rating:
10W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 10Lb-in
MSB-19B24-E06S
Description
MSB-19B24-E06S METRIC SERVO BRAKE ; POWER-OFF SPRING SET
Part # 30561746
BDI # 846530
Features
Bore Profile:
Straight | Finished
Power Rating:
12W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Short Hub | Burnished | Servo | Class H Insulation | UL Certified | ROHS Certified
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 18Lb-in
2MMC9300WI QUH
Description
2MMC9300WI QUH PRECISION BALL BEARING ; QUAD 10MM BORE ANGULAR CONTACT
Part # 2MMC9300WI QUH
BDI # 22842409
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
3MMC9100WI QUM
Description
3MMC9100WI QUM PRECISION BALL BEARING ; QUAD 10MM BORE ANGULAR CONTACT
Part # 3MMC9100WI QUM
BDI # 22842293
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring