Q1-2-3/16
Description
Q1-2-3/16 SPLIT TAPER BUSHING ; 2-3/16" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1-2-3/16
BDI # 739782
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Key on ID and OD | Steel
Global Part Number GPN:
567309
Bushing Series:
Q1
10S 2 3/16
Description
10S 2 3/16 SLEEVE CPLG FLANGE ; 10 SIZE SPACER CAST IRON
Part # 10S 2 3/16
BDI # 614028
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
9S 2 3/16
Description
9S 2 3/16 SLEEVE CPLG FLANGE ; 2.188" BORE X 3.625" HUB DIA FLG TYPE
Part # 9S 2 3/16
BDI # 625806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
R2-2-3/16
Description
R2-2-3/16 SHAFT BUSHING ; 2.188IN BORE R2 SPLIT TAPER
Part # R2-2-3/16
BDI # 739983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD | Steel
Global Part Number GPN:
567441
Bushing Series:
R2
60BS60-2-3/16
Description
60BS60-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2-3/16" BORE
Part # 60BS60-2-3/16
BDI # 746914
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore