1100 3.8720/3.8735 KW PULLER HOLE

COMPARE

1100 3.8720/3.8735 KW PULLER HOLE

Description
1100 3.8720/3.8735 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 69790405530

BDI # 597977

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Request A Price QTY
1110 3.8720/3.8735 KW PULLER HOLE

COMPARE

1110 3.8720/3.8735 KW PULLER HOLE

Description
1110 3.8720/3.8735 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 69790405539

BDI # 597986

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 207.01
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Request A Price QTY