160C80H 3-3/16 3/4X3/8 KW
Description
160C80H 3-3/16 3/4X3/8 KW SPROCKET
Part # 160C80H 3-3/16 3/4X3/8 KW
BDI # 21587783
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore
D200C60H X 4-15/16
Description
D200C60H X 4-15/16 CHAIN SPROCKET
Part # D200C60H X 4-15/16
BDI # 25953181
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
49.202
Pitch Diameter - Millimeter:
1213.307
Mounting Method:
Finished Bore