NA2GC7-13/16

COMPARE

NA2GC7-13/16

Description
NA2GC7-13/16 FLANGED BLOCK BEARING ; POLYMER 2-BOLT

EDT CORP

Part # NA2GC7-13/16

BDI # 20880649

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.6
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA3GB7-13/16

COMPARE

NA3GB7-13/16

Description
NA3GB7-13/16 FLANGED BLOCK BEARING ; POLYMER 3-BOLT

EDT CORP

Part # NA3GB7-13/16

BDI # 20880651

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.068
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA3GC7-13/16

COMPARE

NA3GC7-13/16

Description
NA3GC7-13/16 FLANGED BLOCK BEARING ; POLYMER 3-BOLT

EDT CORP

Part # NA3GC7-13/16

BDI # 20880655

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.6
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Poly-Round Bearing | Gray Bearing Finish
Housing Style: 3 Bolt Flange Bracket
Housing Material: Cast Polymer
Mounting Method: Set Screw Sleeve

Price Inventory : Available to order
Loading Price
QTY
NA4GC5-13/16

COMPARE

NA4GC5-13/16

Description
NA4GC5-13/16 FLANGED BLOCK BEARING ; POLYMER 4-BOLT

EDT CORP

Part # NA4GC5-13/16

BDI # 20879533

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Poly-Round In Housing | Gray Bearing Finish
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
40B20 X .8125 SPROCKET

COMPARE

40B20 X .8125 SPROCKET

Description
40B20 X .8125 SPROCKET SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40B20 X .8125 SPROCKET

BDI # 21515775

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.196

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.457
Pitch Diameter - Millimeter: 81.18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY