CB303842
Description
CB303842 SLEEVE BEARING ; 1-7/8"ID X 2-3/8"OD X 5-1/4"L C93200
Part # CB303842
BDI # 17053250
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
133.35
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
5.25
Outside Diameter - Millimeter:
60.401
CB303824
Description
CB303824 SLEEVE BEARING ; 1-7/8"ID X 2-3/8"OD X 3"L C93200 CAST
Part # CB303824
BDI # 17053248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401
CB303632
Description
CB303632 SLEEVE BEARING ; 1-7/8"ID X 2-1/4"OD X 4"L C93200 CAST
Part # CB303632
BDI # 17053246
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.253
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
57.226
CB303424
Description
CB303424 SLEEVE BEARING ; 1-7/8"ID X 2-1/8"OD X 3"L C93200 CAST
Part # CB303424
BDI # 17053242
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.128
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
54.051
C 2 1.876/1.877 1/2X1/4 KW
Description
C 2 1.876/1.877 1/2X1/4KW COUPLING HUB ; NON-RETURNABLE
Part # 69790400081
BDI # 597353
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs