12S 3 3/8
Description
12S 3 3/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON
Part # 12S 3 3/8
BDI # 614982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
10S 3 3/8
Description
10S 3 3/8 SLEEVE CPLG FLANGE ; 3-3/8" BORE 7-1/2" OD 4-3/4" HUB
Part # 10S 3 3/8
BDI # 614033
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Coupling Type:
Elastomeric Coupling
Torque:
TPR 2875 | Hytrel 11350In-Lbs
14H 3 3/8
Description
14H 3 3/8 CPLG SPACER HUB ; 3.375" BORE X 6.5" HUB DIA SHAFT TYPE
Part # 14H 3 3/8
BDI # 615481
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
97.638
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 18000 | Hytrel 72480In-Lbs
11S 3 3/8
Description
11S 3 3/8 SLEEVE CPLG FLANGE ; 11 SIZE SPACER CAST IRON
Part # 11S 3 3/8
BDI # 614603
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
13H 3 3/8
Description
13H 3 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 13H 3 3/8
BDI # 615409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs