CHW
Description
CHW SOLENOID CONNECTOR ; 81322547 36" LEAD L 12-240VAC NEMA4
Part # 81322547
BDI # 18489292
K216SS-120-A
Description
K216SS-120-A SOLENOID AIR CONTROL VALVE ; 81632663 2POS 4WAY 3/4" PIPE NEMA 4
Part # 81632663
BDI # 18488838
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
7.54 Cv Factor | Sturdy Spool | Side Ported | 270 SCFM
Overall Length - Inch:
10.563
Voltage:
120/50-60 VAC
Overall Width - Inch:
4.438
CHW6
Description
CHW6 SOLENOID COIL CONNECTOR ; 99736464 36" LEAD L CLASS F NEMA4
Part # 99736464
BDI # 18489294