WCL1408T

COMPARE

WCL1408T

Description
WCL1408T PUMP AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184TCZ 3634LC OPEN

BALDOR-RELIANCE

Part # WCL1408T

BDI # 132023

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY