ECP4310T-4
Description
ECP4310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TS A36056M TEFC
Part # ECP4310T-4
BDI # 126688
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84310T-4
Description
ECP84310T-4 SEVERE DUTY MOTOR ; 60HP 3560RPM 3PH 60HZ 364TS A36056M TEFC
Part # ECP84310T-4
BDI # 126835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4310T
Description
EM4310T GENERAL PURPOSE AC MOTOR ; 60HP 3560RPM 3PH 60HZ 364TS A36056M TEFC
Part # EM4310T
BDI # 127442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2549T
Description
EM2549T GENERAL PURPOSE MOTOR ; 75HP 3540RPM 3PH 60HZ 364TS 4254M OPSB F
Part # EM2549T
BDI # 127235
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted