B369383

Description
B369383 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B369383

BDI # 21796356

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.44

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY