M1709T MOD W/ M13B INSTALL NEMA C-FACE
Description
M1709T MOD W/ M13B INSTALL NEMA C-FACE ; 7.5/3.8HP 213TC FRAME MOTOR
Part # M1709T MOD W/ M13B INSTALL NEMA C-FACE
BDI # 27368353
GNEM3546 M13B INSTALL NEMA C-FACE
Description
GNEM3546 M13B INSTALL NEMA C-FACE ; AC MOTOR
Part # GNEM3546 M13B INSTALL NEMA C-FACE
BDI # 28862617
CDP3440
Description
CDP3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDP3440
BDI # 125592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDPWD3585
Description
CDPWD3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC
Part # CDPWD3585
BDI # 125640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDPWD3310
Description
CDPWD3310 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDPWD3310
BDI # 125630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid