HI5472E 5.01 143TC M1
Description
HI5472E 5.01 143TC M1 HELICAL GEAR DRIVE ; NON-RETURNABLE POWERATIO 5000
Part # 0280-04240
BDI # 23990802
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
349
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.69