H50Q25
Description
H50Q25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORED FOR Q1 BUSHING HARDENED
Part # 1177567
BDI # 327848
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Split Taper Bushing
Global Part Number GPN:
10238
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
YSMS10F25LHX7/8
Description
YSMS10F25LHX7/8 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229699
BDI # 321209
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Pitch:
10 DP
Other Features:
Hardened Overall | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
63.5
H8025X 1 3/16
Description
H8025X 1 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885136
BDI # 311921
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8182
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
H8025X 2 3/16
Description
H8025X 2 3/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885227
BDI # 311926
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8191
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
H8025X 1 7/16
Description
H8025X 1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # 1885169
BDI # 311925
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Global Part Number GPN:
8185
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore