6209-C3
Description
6209-C3 DEEP GROOVE BALL BEARING ; 45MM X 85MM X 19MM SR
Part # 6209-C3
BDI # 1411055
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3583
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3209-BD-XL-TVH
Description
3209-BD-XL-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 45MM X 85MM
Part # 3209-BD-XL-TVH
BDI # 1143895
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
B71911-E-T-P4S-DUL
Description
B71911-E-T-P4S-DUL SPINDLE BEARING ; 55MM BORE 80MM OD 26MM WD SR AC OPEN
Part # B71911-E-T-P4S-DUL
BDI # 1155050
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
3208-BD-XL-C3
Description
3208-BD-XL-C3 X-LIFE BEARING ; ANGULAR CONTACT 40MM X 80MM X 30.2MM
Part # 3208-BD-XL-C3
BDI # 1143877
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
3210-BD-XL-TVH
Description
3210-BD-XL-TVH X-LIFE BEARING ; ANGULAR CONTACT 50MM X 90MM X 30.2MM
Part # 3210-BD-XL-TVH
BDI # 1179385
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)