3/4IN PREMO FLEX AIR AND MP 250PSI 600FT
Description
3/4X500 PLANT XTREME 250 ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 3/4IN PREMO FLEX AIR AND MP 250PSI 600FT
BDI # 18201390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
10M2T 220FT/REEL
Description
10M2T XREEL HYDRAULIC HOSE ; 5/8" HOSE ID
Part # 10M2T 220FT/REEL
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 8M2T 330FT/REEL
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
4LOCX50FT
Description
4LOC X50FT HYDRAULIC HOSE ; LOC 1-FIBER BRAID LOCK-ON 50/PACK
Part # 4LOCX50FT
BDI # 1108139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.52
Outside Diameter - Millimeter:
13.208
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1000 PSI
Typical Use:
Construction | Engine | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Black