P112-14MGT-170
Description
P112-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 14MM P 170MM W
Part # P112-14MGT-170
BDI # 1125437
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
193.802
Face Width - Inch:
7.63
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170