CFKRE 90
Description
CFKRE 90 CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE 90
BDI # 23281322
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
CFKRE 90 VUU
Description
CFKRE 90 VUU CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE 90 VUU
BDI # 23281334
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating
CFKRE 90 VR
Description
CFKRE 90 VR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE 90 VR
BDI # 23281332
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 144000N Static Load Rating | 67700N Dynamic Load Rating
CFKRE 90 UUR
Description
CFKRE 90 UUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE 90 UUR
BDI # 23281328
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating
CFKRE 90 R
Description
CFKRE 90 R CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST
Part # CFKRE 90 R
BDI # 23281324
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating