E40B17H
Description
E40B17H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 17 TEETH PILOT BORE
Part # E40B17H
BDI # 20642127
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore