Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
1.25
Chain Size:
2050
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series
Global Part Number GPN:
677745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
ESR1-3-45-S17 ZAP ELITE
Description
ESR1-3-45-S17 ZAP ACCUMULATION CHAIN ; 12.70MM PITCH 8.51MM ROLLER DIA
Part # ESR1-3-45-S17 ZAP ELITE
BDI # 21439225