Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
6.25
Shaft Diameter - Millimeter:
158.75
Inch - Metric:
Inch
0600 12737 L21
Description
0600 12737 L21 SPLIT SEAL ; NON RETURNABLE
Part # 0600 12737 L21
BDI # 18222500
Features
Housing Bore - Millimeter:
177.8
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7
Solid or Split Seal:
Split
Lip Material:
EPDM
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
9972 H1L2160
Description
9972 H1L2160 SOLID SEAL ; NON RETURNABLE
Part # 9972 H1L2160
BDI # 18226915
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
6.625
Shaft Diameter - Millimeter:
168.275
Inch - Metric:
Inch
15460 H1L21
Description
15460 H1L21 ROTARY LIP SEAL ; NON RETURNABLE EPDM LPD
Part # 15460 H1L21
BDI # 22458005
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.75
Shaft Diameter - Millimeter:
196.85
Inch - Metric:
Inch
19411 H1L21
Description
19411 H1L21 SOLID SEAL ; POR NON RETURNABLE
Part # 19411 H1L21
BDI # 18225119
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
EPDM
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.87
Shaft Diameter - Millimeter:
199.898
Inch - Metric:
Inch