Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
66.548
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
171.45
Coupling Type:
Resilient Coupling
Torque:
13900In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Flexible Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
66.548
Hub Diameter - Inch:
2.62
Coupling Type:
Resilient Coupling
Torque:
4400In-Lbs
25 UB RHUB FB
Description
25 UB RHUB FB ELASTOMERIC COUPLING HUB ; NON-RETURNABLE
Part # 2271724
BDI # 318181
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
142.748
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
342.9
Coupling Type:
Resilient Coupling
Torque:
189000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Length Thru Bore - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Flexible Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
212.344
Hub Diameter - Inch:
8.36
Coupling Type:
Resilient Coupling
Torque:
189000In-Lbs