Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type
Global Part Number GPN:
569102
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06BTB30H
Description
06BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB30H
BDI # 613245
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570451
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
06A30
Description
06A30 ROLLER CHAIN SPROCKET ; 3/8" PITCH 30T 10MM PLAIN BORE A PLATE
Part # 06A30
BDI # 613216
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type
Global Part Number GPN:
570785
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06B30 20MM STD KW-SS
Description
06B30 20MM STD KW-SS RLR CHAIN SPROCKET ; 30 TEETH 60MM HUB DIA
Part # 06B30 20MM STD KW-SS
BDI # 21551774
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Finished Bore