DS80B36H X 2-15/16 W/3/4 KW
Description
DS80B36H X 2-15/16 W/3/4 KW SPROCKET
Part # DS80B36H X 2-15/16 W/3/4 KW
BDI # 24868311
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
DS50B11 X 1/2IN
Description
DS50B11 X 1/2IN ; RLR CHAIN SPROCKET
Part # DS50B11 X 1/2IN
BDI # 25179134
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
DS100B22 X 4IN 1X1/2 KW
Description
DS100B22 X 4IN 1X1/2 KW SPROCKET ; 2SS 3/4-10X3/4 SS SIZE STEEL
Part # DS100B22 X 4IN 1X1/2 KW
BDI # 24103239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
DS50B18 X 1
Description
DS50B18 X 1 ROLLER CHAIN SPROCKET ; 1" BORE 18T CHAIN NO.50
Part # DS50B18 X 1
BDI # 24086855
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore