6003VVC3
Description
6003VVC3 DEEP GROOVE BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003VVC3
BDI # 1186075
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5876
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002VVC3
Description
6002VVC3 DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002VVC3
BDI # 1186065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5884
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002DDUC3
Description
6002DDUC3 DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDUC3
BDI # 1412784
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5995
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6208VV
Description
6208VV DEEP GROOVE BALL BRG ; 40MM BOREX80MM ODX18MM W 1-ROW
Part # 6208VV
BDI # 1412910
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5368
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3202B-2RSTNC3
Description
3202B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 15MM BOREX35MM ODX15.9MM W 2-ROW
Part # 3202B-2RSTNC3
BDI # 17757628
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)