1211KC3

COMPARE

1211KC3

Description
1211KC3 SELF ALIGNING BALL BRG ; 55MM ID 100MM OD 21MM W

NTN

Part # 1211KC3

BDI # 1197146

Features

Enclosure: Open
Outer Race Width - Millimeter: 21
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY