Features
Series:
HVB
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Cylindrical Roller | Low Carbon Steel Flange
Overall Length - Inch:
4.764
Rail Width - Millimeter:
78.7
Rail Width - Inch:
3.098
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Length - Millimeter:
19.05
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
0.75
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FM12
Description
FM12 LINEAR PLAIN BEARING ; 12MM BORE 22MM OD 32MM LENGTH
Part # FM12
BDI # 21453523
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Length - Millimeter:
32
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.26
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain