E60 ELEMENT OMEGA 7300050
Description
E60 ELEMENT OMEGA 7300050 ; 7300050 NON RETURNABLE
Part # E60 ELEMENT OMEGA 7300050
BDI # 18143291
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
E60 HSU ELEMENT OMEGA 7300050HSU
Description
E60 HSU ELEMENT OMEGA 7300050HSU ; 7300050HSU NON RETURNABLE
Part # E60 HSU ELEMENT OMEGA 7300050HSU
BDI # 18143101
Features
Component:
Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
80 HRB HUB OMEGA 7300710
Description
80 HRB HUB OMEGA 7300710 ; 7300710 NON RETURNABLE
Part # 80 HRB HUB OMEGA 7300710
BDI # 18141825
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
MMC9415
Description
MMC9415 CARTRIDGE ROLLER BEARING ; 4-15/16" SHAFT DIA
Part # MMC9415
BDI # 18145053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
182.575
Length Thru Bore - Inch:
7.188
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZMC9415
Description
ZMC9415 CARTRIDGE ROLLER BEARING ; 4-15/16" SHAFT DIA
Part # ZMC9415
BDI # 18148885
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Length Thru Bore - Millimeter:
182.575
Length Thru Bore - Inch:
7.188
Other Features:
Double Row | Self Aligning | Extra Heavy Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion