ES70 ELEMENT OMEGA 7300125
Description
ES70 ELEMENT OMEGA 7300125 ; 7300125 14" OD POLYURETHANE NON RET
Part # ES70 ELEMENT OMEGA 7300125
BDI # 18143516
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
E70J HSU ELEMENT OMEGA 7300055HSUJBS
Description
E70J HSU ELEMENT OMEGA 7300055HSUJBS ; NON RETURNABLE W/SS BOLT
Part # E70J HSU ELEMENT OMEGA 7300055HSUJBS
BDI # 24127436
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
ES70 HSU ELEMENT OMEGA 7300125HSU
Description
ES70 HSU ELEMENT OMEGA 7300125HSU ; 7300125HSU NON RETURNABLE
Part # ES70 HSU ELEMENT OMEGA 7300125HSU
BDI # 18143350
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
V365 ELEMENT
Description
V365 CLOSE CPLG ELEMENT ; 7392678 NON RETURNABLE
Part # V365 ELEMENT
BDI # 20433630
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
14.37
Outside Diameter - Millimeter:
365
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 131
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
100 HTL HUB OMEGA 7300850
Description
100 HTL HUB OMEGA 7300850 ; 7300850 NON RETURNABLE
Part # 100 HTL HUB OMEGA 7300850
BDI # 18138454
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
260.35
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs