Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
PHS 100-2B30
Description
PHS 100-2B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-2B30
BDI # 1288821
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
PHS 100-2C80
Description
PHS 100-2C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-2C80
BDI # 1288827
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
31.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
32.565
Pitch Diameter - Millimeter:
808.71
Mounting Method:
Rough Bore
PHS 100-2C70
Description
PHS 100-2C70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-2C70
BDI # 1288826
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Rough Bore