PHS 120-1A16

COMPARE

PHS 120-1A16

Description
PHS 120-1A16 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A16

BDI # 1288865

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY