PHS 16B-2BH57
Description
PHS 16B-2BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH57
BDI # 1292284
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
PHS 16B-2TBH30
Description
PHS 16B-2TBH30 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH30
BDI # 1286542
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
PHS 16B-2B42
Description
PHS 16B-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B42
BDI # 1286509
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
PHS 16B-2B38
Description
PHS 16B-2B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B38
BDI # 1286507
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
PHS 16B-2B36
Description
PHS 16B-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-2B36
BDI # 1286506
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore