PHS 60-2TB36

COMPARE

PHS 60-2TB36

Description
PHS 60-2TB36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2TB36

BDI # 1288389

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 8.606
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.023
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 218.592
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2B36

COMPARE

PHS 60-2B36

Description
PHS 60-2B36 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2B36

BDI # 1288360

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.606

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.023
Pitch Diameter - Millimeter: 218.592
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY