35X62X7 HMSA10 RG
Description
CRSEAL 35X62X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 35X62X7 HMSA10 RG
BDI # 1414860
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607659
29872 / 3X3.751X0.438 CRWHA1 R
Description
CRSEAL 29872 / 3X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29872 / 3X3.751X0.438 CRWHA1 R
BDI # 1414146
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185013
50X80X10 HMS5 RG
Description
CRSEAL 50X80X10 HMS5 RG SINGLE LIP SEAL
Part # 50X80X10 HMS5 RG
BDI # 1256868
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608381
4912 / 0.5X0.75X0.125 HM14 R
Description
CRSEAL 4912 / 0.5X0.75X0.125 HM14 R ; SGL LIP SEAL
Part # 4912 / 0.5X0.75X0.125 HM14 R
BDI # 1413949
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
482161
13535 / 1.375X1.874X0.313 CRWA1 R
Description
CRSEAL 13535 / 1.375X1.874X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13535 / 1.375X1.874X0.313 CRWA1 R
BDI # 1414013
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181840