Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
PHS 16B-1BH23
Description
PHS 16B-1BH23 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1BH23
BDI # 1286321
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore