OEL53GHDDCCP 24/DC
Description
OEL53GHDDCCP 24/DC, PETER PAUL SOL.NEMA 7/8/9 (SMARTCATALOG)
Part # OEL53GHDDCCP 24/DC
BDI # 25759925
O53HHDDCP 110/50
Description
O53HHDDCP 110/50 PETERPAUL SOL.NEMA 4 (SMARTCATALOG)
Part # O53HHDDCP 110/50
BDI # 25759923
VFN2120NH-3-02T-X124US
Description
VFN2120NH-3-02T-X124US
Part # VFN2120NH-3-02T-X124US
BDI # 17859484
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
NAMUR Interface
Overall Length - Inch:
4.1
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
3.4
VFN2120NH-3-02T-X122US
Description
VFN2120NH-3-02T-X122US, NEMA 4, HIGH PRESSURE, 110VAC (SMARTCATALOG)
Part # VFN2120NH-3-02T-X122US
BDI # 25812869