Page 1 of 7

Next

Compare
12SC70-14

COMPARE

12SC70-14

Description
12SC70-14 SF FLANGE

TB WOODS

Part # 12SC7014

BDI # 984445

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC78

COMPARE

12SC78

Description
12SC78 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 12SC78

BDI # 996114

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 72.238
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC70-11

COMPARE

9SC70-11

Description
9SC70-11 SF FLANGE

TB WOODS

Part # 9SC7011

BDI # 985599

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 85.725
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC70

COMPARE

12SC70

Description
12SC70 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 12SC70

BDI # 985458

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 62.713
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC78-14

COMPARE

11SC78-14

Description
11SC78-14 SF FLANGE

TB WOODS

Part # 11SC7814

BDI # 992908

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY