5-3V-475-TB
Description
5-3V-475-TB V-BELT SHEAVE ; QD BUSHED 101758455
Part # 5-3V-475-TB
BDI # 24308157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
14MX29S37-2517
Description
14MX29S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756365
Part # 14MX29S37-2517
BDI # 24301872
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
W448M60-2517
Description
W448M60-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756117
Part # W448M60-2517
BDI # 24304327
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
6-3V-500-TB
Description
6-3V-500-TB V-BELT SHEAVE ; QD BUSHED 101758844
Part # 6-3V-500-TB
BDI # 24308937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
6
8-3V-475-TB
Description
8-3V-475-TB V-BELT SHEAVE ; QD BUSHED 101759279
Part # 8-3V-475-TB
BDI # 24309807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
8