10HS SLEEVE

COMPARE

10HS SLEEVE

Description
10HS COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 10HS-SLEEVE

BDI # 594228

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY