1610 X 15/16-KW
Description
1610 X 15/16-KW TL BUSHING ; 15/16" BORE 2-1/4" OD 1" LTB
Part # 1610 X 15/16-KW
BDI # 256125
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Global Part Number GPN:
374879
Bushing Series:
1610
1610 X 35MM-KW
Description
1610 X 35MM-KW TL BUSHING ; 35MM BORE KEY WAY
Part # 1610 X 35MM-KW
BDI # 256946
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
Keyway on ID
Global Part Number GPN:
459922
Bushing Series:
1610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
17.475
Bore - Inch:
0.688
Other Features:
Keyway on ID
Global Part Number GPN:
459904
Bushing Series:
1610
1610 X 30MM-KW
Description
1610 X 30MM-KW TL BUSHING ; 30MM BORE 57.15MM OD 25.4MM LTB
Part # 1610 X 30MM-KW
BDI # 256944
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Keyway on ID
Global Part Number GPN:
459920
Bushing Series:
1610
1610 X 1-7/16-KW
Description
1610 X 1-7/16 -KW BU ; 117162 TL BUSHING ; 1-7/16" BORE 2-1/4" OD 1" LTB
Part # 1610 X 1-7/16-KW
BDI # 256191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
459898
Bushing Series:
1610