Page 1 of 71

Next

Compare
40BS50-7/8

COMPARE

40BS50-7/8

Description
40BS50-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 7/8" BORE

POWERDRIVE LLC

Part # 40BS50-7/8

BDI # 744693

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A25H

COMPARE

40A25H

Description
40A25H ROLLER CHAIN SPROCKET ; 25HT 4.260" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A25H

BDI # 744369

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.989

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.258
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS35H-1-1/4

COMPARE

40BS35H-1-1/4

Description
40BS35H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 35T 5.860" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 40BS35H-1-1/4

BDI # 744625

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 5.578
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.856
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 141.68
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A15H

COMPARE

40A15H

Description
40A15H ROLLER CHAIN SPROCKET ; 15HT 2.650" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A15H

BDI # 744359

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.405

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.652
Pitch Diameter - Millimeter: 61.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A17H

COMPARE

40A17H

Description
40A17H ROLLER CHAIN SPROCKET ; 17HT 2.980" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A17H

BDI # 744361

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.721

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.974
Pitch Diameter - Millimeter: 69.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY